RELAY MINI 4CO LED 24VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY MINI 4CO LED 24VDC

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDRXM4AB2BD
  • Mfr. Model # RXM4AB2BD
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Coil Volts 24VDC
  • Features LED Indicator, Push to Test Button, Manual Hold
  • Item Alternating Relay
  • Contact Material Silver Nickel
  • Socket Code G
  • Socket 1XZV3, 1XZV4, 1XZV5
  • Standards UL, CE, CCN, RoHS
  • Number of Poles 4
  • Status Indicator LED and Mechanical Flag
  • Push To Test Lockable
  • Number of Pins - Relay 14
  • Plug-In Relay Style General Purpose
  • Base Type - Plug In Relay Square
  • AC Contact Rating - Relay 6 A @ 277 V
  • DC Contact Rating - Relay 8 A @ 28 V
  • Contact Form - Relay 4PDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list