RELAY MINI 4CO LED 24VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

RELAY MINI 4CO LED 24VAC

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDRXM4AB2B7
  • Mfr. Model # RXM4AB2B7
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs
Compare

Technical Specs

  • Coil Volts 24VAC
  • Item Alternating Relay
  • Features LED Indicator, Push to Test Button, Manual Hold
  • Contact Material Silver Nickel
  • Standards UL, CE, CCN, RoHS
  • Status Indicator LED and Mechanical Flag
  • Base Type - Plug In Relay Square
  • Number of Pins - Relay 14
  • Push To Test Lockable
  • AC Contact Rating - Relay 6 A @ 277 V
  • DC Contact Rating - Relay 8 A @ 28 V
  • Contact Form - Relay 4PDT
  • Item - Relay General Purpose Relay

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list