Skip Content
RELAY,MAGNETIC,SPST,COIL 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELAY,MAGNETIC,SPST,COIL 120V

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5MMA3
  • Mfr. Model # 5MMA3
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.449 lbs

Technical Specs

  • Application For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors, Waste Dispensers and Submersible Pumps
  • Coil Volts 120
  • Depth (In.) 2-1/4
  • Full Load Amps @ 240VAC 30
  • Hold VA 15
  • Height (In.) 2-1/4
  • Inrush VA 28
  • HP 2
  • Item Relay
  • Type Magnetic
  • Locked Rotor Amps @ 240V 150
  • Width (In.) 2-1/4
  • Resistive Amps @ 120V 30
  • Mounting Universal
  • Switch Type SPST
  • Locked Rotor Amps @ 277VAC 150
  • Resistive Amps @ 277V 30
  • Full Load Amps @ 480V 15
  • Locked Rotor Amps @ 480V 75
  • Full Load Amps @ 277V 30
  • Resistive Amps @ 240V 30
  • Resistive Amps @ 480V 25
  • Agency Compliance cULus

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List