RELAY,MAGNETIC, SPDT, COIL 24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,MAGNETIC, SPDT, COIL 24V

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5MLZ9
  • Mfr. Model # 5MLZ9
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors, Waste Dispensers and Submersible Pumps
  • Coil Volts 24
  • Full Load Amps @ 120VAC 40
  • Depth (In.) 1-3/4
  • Height (In.) 2
  • HP 3/4
  • Hold VA 6
  • Inrush VA 10
  • Item Relay
  • N.C. @ 120V (A) 35
  • N.C. @ 240V (A) 18
  • Type Magnetic
  • Width (In.) 2
  • N.O. @ 240V (A) 18
  • Resistive Amps @ 120V 18
  • Mounting Universal
  • N.O. @ 120V (A) 55
  • Switch Type SPDT
  • Agency Compliance cULus
  • Resistive Amps @ 277V 18
  • Locked Rotor Amps @ 277VAC 35NC/55NO
  • Full Load Amps @ 277V 18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list