Skip Content
RELAY,MAGNETIC,DPST,COIL 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,MAGNETIC,DPST,COIL 120V

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5MMA6
  • Mfr. Model # 5MMA6
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.449 lbs

Technical Specs

  • Coil Volts 120
  • Full Load Amps @ 240VAC 30
  • Depth (In.) 2-1/4
  • Application For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors, Waste Dispensers and Submersible Pumps
  • Height (In.) 2-1/4
  • Width (In.) 2-1/4
  • Locked Rotor Amps @ 240V 125
  • Hold VA 15
  • Item Relay
  • HP 1-1/2
  • Inrush VA 28
  • Type Magnetic
  • Mounting Universal
  • Full Load Amps @ 277V 30
  • Resistive Amps @ 120V 30
  • Switch Type DPST
  • Locked Rotor Amps @ 277VAC 125
  • Resistive Amps @ 240V 30
  • Resistive Amps @ 277V 30
  • Agency Compliance cULus

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list