Skip Content
RELAY,MAGNET BLOWOUT,SPST-NO,4 PIN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELAY,MAGNET BLOWOUT,SPST-NO,4 PIN,

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XC21
  • Mfr. Model # 2XC21
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Coil Volts 24VAC
  • Item Relay
  • HP @ 120V 1-1/2
  • HP @ 240V 3
  • Features High-Capacity, High-Dielectric Strength Relay Compatible with Momentary Voltage Drops, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage, Miniature Size for Maximum Switching Power, Particularly for Inductive Loads, Flame-Resist
  • Dimensions 1.99"H, 2.70"W, 1.36"D
  • Number of Poles 1
  • Standards UL, CSA, TUV, Meets IEC950
  • Hz 50/60
  • Contact Material Silver Alloy
  • Coil Rating 2.5VA, 1.9W
  • Number of Pins - Relay 4
  • Contact Form - Relay SPST-NO
  • AC Contact Rating - Relay 30 A @ 240 V
  • Power Relay Style Enclosed Power Relay
  • Electrical Connection - Power Relay Screw
  • Mounting - Power Relay Bottom Flange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list