RELAY,LATCHING,DPDT,24VAC,COIL VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY,LATCHING,DPDT,24VAC,COIL VOLT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EHY2
  • Mfr. Model # 1EHY2
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.22 lbs

Technical Specs

  • Coil Volts 24 VAC
  • Item Relay
  • Contact Material Silver Alloy
  • Socket Code C
  • Socket 5X853, 1ERG3
  • Standards E40944
  • Number of Poles 2
  • Status Indicator No
  • Push To Test No
  • Number of Pins - Relay 9
  • Plug-In Relay Style Latching
  • AC Contact Rating - Relay 10 A @ 277 V
  • DC Contact Rating - Relay 10 A @ 28 V
  • Contact Form - Relay DPDT
  • Base Type - Plug In Relay Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list