RELAY,ICE CUBE,SPDT,24VDC,COIL VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY,ICE CUBE,SPDT,24VDC,COIL VOLT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EHC2
  • Mfr. Model # 1EHC2
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.06 lbs

Technical Specs

  • Coil Volts 24 VDC
  • Item Relay
  • Socket Code L
  • Contact Material Bifurcated
  • Standards E40944
  • Socket 1EGP6
  • Number of Poles 1
  • Status Indicator Mechanical Flag
  • Plug-In Relay Style General Purpose
  • Push To Test No
  • AC Contact Rating - Relay 3 A @ 240 V
  • Number of Pins - Relay 5
  • Base Type - Plug In Relay Square
  • Contact Form - Relay SPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list