Skip Content
RELAY,ICE CUBE,SPDT,240VAC,COIL VOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY,ICE CUBE,SPDT,240VAC,COIL VOL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EHB9
  • Mfr. Model # 1EHB9
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.06 lbs

Technical Specs

  • Coil Volts 240 VAC
  • Item Relay
  • Contact Material Bifurcated
  • Socket Code L
  • Standards E40944
  • Socket 1EGP6
  • Number of Poles 1
  • Status Indicator Mechanical Flag
  • Push To Test No
  • Plug-In Relay Style General Purpose
  • Number of Pins - Relay 5
  • AC Contact Rating - Relay 3A @ 240V
  • Base Type - Plug In Relay Square
  • Contact Form - Relay SPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list