RELAY,ICE CUBE,DPDT,240VAC,COIL VOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,ICE CUBE,DPDT,240VAC,COIL VOL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EHK4
  • Mfr. Model # 1EHK4
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.1 lbs

Product Details

Square base plug-in, ice cube relay, 11 pins, contact form DPDT, 240 VAC, coil volts.

Technical Specs

  • Contact Material Silver Alloy
  • Item Relay
  • Socket Code D
  • Standards E40944
  • Coil Volts 240 VAC
  • Socket 2A582, 1FC13
  • Number of Poles 2
  • Status Indicator Mechanical Flag
  • Push To Test No
  • Plug-In Relay Style General Purpose
  • Base Type - Plug In Relay Square
  • Number of Pins - Relay 8
  • AC Contact Rating - Relay 15 A @ 277 V
  • DC Contact Rating - Relay 15 A @ 28 V
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list