RELAY,ICE CUBE,DPDT,12VDC,COIL VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY,ICE CUBE,DPDT,12VDC,COIL VOLT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EHK3
  • Mfr. Model # 1EHK3
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.09 lbs

Product Details

Square base plug-in, ice cube relay, 11 pins, contact form DPDT, 12 VDC, coil volts.

Technical Specs

  • Coil Volts 12 VDC
  • Item Relay
  • Contact Material Silver Alloy
  • Socket Code D
  • Standards E40944
  • Socket 2A582, 1FC13
  • Number of Poles 2
  • Status Indicator Mechanical Flag
  • Push To Test No
  • Number of Pins - Relay 8
  • Plug-In Relay Style General Purpose
  • DC Contact Rating - Relay 15 A @ 28 V
  • Base Type - Plug In Relay Square
  • AC Contact Rating - Relay 15 A @ 277 V
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list