RELAY,ICE CUBE,DPDT,12VDC,COIL VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY,ICE CUBE,DPDT,12VDC,COIL VOLT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EHH9
  • Mfr. Model # 1EHH9
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.1 lbs

Technical Specs

  • Coil Volts 12 VDC
  • Features LED Indicator, Push to Test Button, Manual Hold
  • Item Relay
  • Contact Material Silver Alloy
  • Standards E40944
  • Socket Code Q
  • Socket 1EGR2
  • Number of Poles 2
  • Plug-In Relay Style General Purpose
  • Push To Test Lockable
  • Status Indicator LED and Mechanical Flag
  • Number of Pins - Relay 8
  • Base Type - Plug In Relay Square
  • AC Contact Rating - Relay 12 A @ 277 V
  • DC Contact Rating - Relay 12 A @ 28 V
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list