Skip Content
RELAY,ICE CUBE,DPDT,120VAC,COIL VOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,ICE CUBE,DPDT,120VAC,COIL VOL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EHL1
  • Mfr. Model # 1EHL1
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.09 lbs

Technical Specs

  • Coil Volts 120 VAC
  • Item Relay
  • Contact Material Silver Alloy
  • Socket Code D
  • Socket 2A582, 1FC13
  • Standards E40944
  • Number of Poles 2
  • Status Indicator LED and Mechanical Flag
  • Number of Pins - Relay 8
  • Push To Test No
  • Plug-In Relay Style General Purpose
  • Contact Form - Relay DPDT
  • DC Contact Rating - Relay 15 A @ 28 V
  • AC Contact Rating - Relay 15 A @ 277 V
  • Base Type - Plug In Relay Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list