RELAY,ICE CUBE,4PDT,24VDC,COIL VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,ICE CUBE,4PDT,24VDC,COIL VOLT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EHX1
  • Mfr. Model # 1EHX1
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.17 lbs

Product Details

Square base plug-in, ice cube relay, 11 pins, contact form 4PDT, 24 VDC, coil volts.

Technical Specs

  • Coil Volts 24 VDC
  • Item Relay
  • Contact Material Silver Alloy
  • Socket Code F
  • Standards E40944
  • Socket 1FC15
  • Features Clear Cover
  • Number of Poles 4
  • Status Indicator Mechanical Flag
  • Plug-In Relay Style General Purpose
  • Number of Pins - Relay 14
  • Push To Test No
  • AC Contact Rating - Relay 15 A @ 277 V
  • Base Type - Plug In Relay Square
  • DC Contact Rating - Relay 15 A @ 28 V
  • Contact Form - Relay 4PDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list