Skip Content
RELAY,ICE CUBE,4PDT,24VDC,COIL VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,ICE CUBE,4PDT,24VDC,COIL VOLT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EHT5
  • Mfr. Model # 1EHT5
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.1 lbs

Product Details

Square base plug-in, ice cube relay, 11 pins, contact form 4PDT, 24 VDC, coil volts.

Technical Specs

  • Coil Volts 24 VDC
  • Features LED Indicator, Push to Test Button, Manual Hold
  • Item Relay
  • Contact Material Silver Alloy
  • Socket Code G
  • Socket 2A584, 1EGP7, 1EGP8, 1EGR1
  • Standards E40944
  • Number of Poles 4
  • Push To Test Lockable
  • Status Indicator LED and Mechanical Flag
  • Plug-In Relay Style General Purpose
  • Number of Pins - Relay 14
  • Base Type - Plug In Relay Square
  • AC Contact Rating - Relay 6 A @ 277 V
  • Contact Form - Relay 4PDT
  • DC Contact Rating - Relay 8 A @ 28 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list