Skip Content
RELAY,ICE CUBE,4PDT,24VAC,COIL VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,ICE CUBE,4PDT,24VAC,COIL VOLT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EHR8
  • Mfr. Model # 1EHR8
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.8 lbs

Technical Specs

  • Coil Volts 24 VAC
  • Item Relay
  • Standards E40944
  • Socket Code G
  • Contact Material Silver Alloy
  • Socket 2A584, 1EGP7, 1EGP8, 1EGR1
  • Number of Poles 4
  • Push To Test No
  • Status Indicator Mechanical Flag
  • Number of Pins - Relay 14
  • Base Type - Plug In Relay Square
  • Plug-In Relay Style General Purpose
  • DC Contact Rating - Relay 8 A @ 28 V
  • AC Contact Rating - Relay 6 A @ 277 V
  • Contact Form - Relay 4PDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list