Skip Content
RELAY,ICE CUBE,4PDT,240VAC,COIL VOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,ICE CUBE,4PDT,240VAC,COIL VOL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EHU5
  • Mfr. Model # 1EHU5
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.1 lbs

Technical Specs

  • Coil Volts 240 VAC
  • Item Relay
  • Features Hermetically Sealed, Class 1 Div. 2
  • Contact Material Fine Silver
  • Standards E316870
  • Socket 2A584, 1EGP7, 1EGP8, 1EGR1
  • Socket Code G
  • Number of Poles 4
  • Safety Rating Class 1, Div 2
  • Status Indicator No
  • Push To Test No
  • Plug-In Relay Style Hermetically Sealed
  • Number of Pins - Relay 14
  • Base Type - Plug In Relay Square
  • AC Contact Rating - Relay 3 A @ 240 V
  • Contact Form - Relay 4PDT
  • DC Contact Rating - Relay 3 A @ 28 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list