RELAY,ICE CUBE,4PDT,240VAC,COIL VOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY,ICE CUBE,4PDT,240VAC,COIL VOL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EHT3
  • Mfr. Model # 1EHT3
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.1 lbs

Product Details

Square base plug-in, ice cube relay, 11 pins, contact form 4PDT, 240 VAC, coil volts.

Technical Specs

  • Features LED Indicator, Push to Test Button, Manual Hold
  • Coil Volts 240 VAC
  • Item Relay
  • Contact Material Silver Alloy
  • Standards E40944
  • Socket Code G
  • Socket 2A584, 1EGP7, 1EGP8, 1EGR1
  • Number of Poles 4
  • Push To Test Lockable
  • Status Indicator LED and Mechanical Flag
  • Plug-In Relay Style General Purpose
  • Base Type - Plug In Relay Square
  • Number of Pins - Relay 14
  • AC Contact Rating - Relay 6 A @ 277 V
  • DC Contact Rating - Relay 8 A @ 28 V
  • Contact Form - Relay 4PDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list