Skip Content
RELAY,HERMETIC,DPDT,240VAC,COIL VOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELAY,HERMETIC,DPDT,240VAC,COIL VOL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EGX6
  • Mfr. Model # 1EGX6
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1327
  • Shipping Weight 0.29 lbs

Technical Specs

  • Coil Volts 5.240 VAC
  • Item Relay
  • Features Hermetic
  • Contact Material Silver Alloy
  • Socket Code A
  • Socket 5X852, 1EGP3, 1EGP5
  • Standards E316870
  • Number of Poles 2
  • Status Indicator No
  • Push To Test No
  • Number of Pins - Relay 8
  • Plug-In Relay Style Hermetically Sealed
  • Base Type - Plug In Relay Octal
  • DC Contact Rating - Relay 12 A @ 28 V
  • AC Contact Rating - Relay 12 A @ 240 V
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list