RELAY,HERMETIC,DPDT,12VDC,COIL VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,HERMETIC,DPDT,12VDC,COIL VOLT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EGX5
  • Mfr. Model # 1EGX5
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1327
  • Shipping Weight 0.25 lbs

Technical Specs

  • Coil Volts 1.12 VDC
  • Features Hermetic
  • Item Relay
  • Contact Material Silver Alloy
  • Socket Code A
  • Standards E316870
  • Socket 5X852, 1EGP3, 1EGP5
  • Number of Poles 2
  • Push To Test No
  • Status Indicator No
  • Plug-In Relay Style Hermetically Sealed
  • Base Type - Plug In Relay Octal
  • AC Contact Rating - Relay 12 A @ 240 V
  • Number of Pins - Relay 8
  • Contact Form - Relay DPDT
  • DC Contact Rating - Relay 12 A @ 28 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list