Skip Content
RELAY HEAVY DUTY,SPST-NO,24 COIL VO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELAY HEAVY DUTY,SPST-NO,24 COIL VO

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YCF1
  • Mfr. Model # 1YCF1
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • HP @ 240V 3
  • HP @ 120V 1-1/2
  • Coil Volts 24VDC
  • Item Relay
  • Contact Material Silver Alloy
  • Standards UL, CSA, VDE, CE
  • Hz 50/60
  • Dimensions 2.07"H, 1.44"W, 1.36"D
  • Features High-Capacity, High-Dielectric Strength Relay Compatible with Momentary Voltage Drops, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage, Miniature Size for Maximum Switching Power, Particularly for Inductive Loads, Flame-Resist
  • Number of Poles 1
  • Coil Rating 2.5VA, 1.9W
  • AC Contact Rating - Relay 30 A @ 240 V
  • Number of Pins - Relay 4
  • Power Relay Style Enclosed Power Relay
  • Contact Form - Relay SPST-NO
  • Mounting - Power Relay Bracket
  • Electrical Connection - Power Relay Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list