RELAY HEAVY DUTY,SPST-NO,120 COIL V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY HEAVY DUTY,SPST-NO,120 COIL V

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YCF8
  • Mfr. Model # 1YCF8
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Coil Volts 120VAC
  • HP @ 120V 1-1/2
  • HP @ 240V 3
  • Item General Purpose Relay
  • Contact Material Silver Alloy
  • Hz 50/60
  • Standards UL, CSA, VDE, CE
  • Dimensions 2.09"H, 1.44"W, 2.07"D
  • Features High-Capacity, High-Dielectric Strength Relay Compatible with Momentary Voltage Drops, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage, Miniature Size for Maximum Switching Power, Particularly for Inductive Loads, Flame-Resist
  • Number of Poles 1
  • Contact Form - Relay SPST-NO
  • Coil Rating 2.5VA, 1.9W
  • AC Contact Rating - Relay 30 A @ 240 V
  • Number of Pins - Relay 4
  • Power Relay Style Enclosed Power Relay
  • Electrical Connection - Power Relay 1/4" Tab Terminal
  • Mounting - Power Relay Bracket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list