RELAY HD 240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY HD 240V

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YCF4
  • Mfr. Model # 1YCF4
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Relay
  • Coil Volts 240VAC
  • Contact Material Silver Alloy
  • Standards UL, CSA, VDE, CE
  • HP @ 120V 1-1/2
  • HP @ 240V 3
  • Hz 50/60
  • Dimensions 2.07"H, 1.44"W, 1.36"D
  • Features High-Capacity, High-Dielectric Strength Relay Compatible with Momentary Voltage Drops, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage, Miniature Size for Maximum Switching Power, Particularly for Inductive Loads, Flame-Resist
  • Number of Poles 1
  • Number of Pins - Relay 4
  • AC Contact Rating - Relay 30 A @ 240 V
  • Contact Form - Relay SPST-NO
  • Electrical Connection - Power Relay Screw
  • Coil Rating 2.5VA, 1.9W
  • Mounting - Power Relay Bracket
  • Power Relay Style Enclosed Power Relay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list