Skip Content
RELAY FLANGE MOUNT,DPDT,24COIL VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY FLANGE MOUNT,DPDT,24COIL VOLT

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YCV6
  • Mfr. Model # 1YCV6
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Coil Volts 24VDC
  • Contact Material Silver Alloy
  • Item Relay
  • Standards UL, CSA
  • HP @ 240V 1-1/2
  • HP @ 120V 3/4
  • Hz 50/60
  • Features General Purpose Relays, Non-Latching
  • Number of Poles 2
  • Number of Pins - Relay 8
  • DC Contact Rating - Relay 20 A @ 28 V
  • Contact Form - Relay DPDT
  • Power Relay Style Enclosed Power Relay
  • AC Contact Rating - Relay 10 A @ 480/600 V
  • Electrical Connection - Power Relay 1/4" Tab Terminal
  • Mounting - Power Relay Side Flange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list