RELAY FLANGE MOUNT,SPST-NO,12COIL V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

RELAY FLANGE MOUNT,SPST-NO,12COIL V

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YCX1
  • Mfr. Model # 1YCX1
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Coil Volts 12VDC
  • HP @ 120V 1-1/2
  • HP @ 240V 3
  • Item Relay
  • Contact Material Silver Alloy
  • Standards UL, CSA, VDE, CE
  • Features High-Capacity, High-Dielectric Strength Relay Compatible with Momentary Voltage Drops, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage, Miniature Size for Maximum Switching Power, Particularly for Inductive Loads, Flame-Resist
  • Number of Pins - Relay 4
  • Contact Form - Relay SPST-NO
  • AC Contact Rating - Relay 30 A @ 240 V
  • Electrical Connection - Power Relay Screw
  • Body Width - Relay 2.70"
  • Mounting - Relay Bottom Flange
  • Item - Relay Enclosed Power Relay
  • Body Depth - Relay 1.36"
  • Body Height - Relay 1.99"
  • Hz - Electrical 50 Hz, 60 Hz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list