RELAY,FAN,115/120 VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,FAN,115/120 VAC

WHITE-RODGERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E941
  • Mfr. Model # 4E941
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Full Load Amps @ 120VAC 8
  • Application For Switching Single or Two-speed Fan Motors, Solenoids, Relays, Resistive Loads and other General-purpose Switching
  • Coil Volts 115/120
  • Depth (In.) 1-7/8
  • Height (In.) 2-1/4
  • Full Load Amps @ 240VAC 8
  • Hold VA -
  • HP -
  • Includes Quick Connect Push On Terminals
  • Inrush VA -
  • Item Magnetic Relay
  • Locked Rotor Amps @ 240V -
  • N.C. @ 120V (A) -
  • Locked Rotor Amps @ 120V -
  • Type Enclosed Fan Relay (Heavy-Duty)
  • N.O. @ 240V (A) -
  • N.O. @ 120V (A) -
  • N.C. @ 240V (A) -
  • Width (In.) 2-1/8
  • Pilot Duty @ 24V -
  • Mounting Universal
  • Resistive Amps @ 120V 16
  • Switch Type SPDT
  • Full Load Amps @ 277V -
  • Locked Rotor Amps @ 277VAC -
  • Resistive Amps @ 277V 6
  • Resistive Amps @ 240V 16
  • Full Load Amps @ 480V -
  • Locked Rotor Amps @ 480V -
  • Locked Rotor Amps @ 208V -
  • Agency Compliance UL
  • Resistive Amps @ 480V -
  • Resistive Amps @ 208VAC -
  • Current Drawn (Amps) -
  • Full Load Amps @ 208V -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list