RELAY ENCLOSED PRE-WIRED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY ENCLOSED PRE-WIRED

FUNCTIONAL DEVICES INC / RIB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ERZ8
  • Mfr. Model # 2ERZ8
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Features 1/2" NPT Nipple, LED Indicator, NEMA 1 Enclosure, Override Switch, Pilot Duty, 16" Wire Leads
  • Coil Volts 10-30VAC/DC, 208-277VAC
  • Item Enclosed Pre-Wired Relay
  • Contact Form SPST
  • Standards UL, CUL, CE
  • Contact Material Gold Flashed Silver Cadmium Oxide
  • HP @ 240V 1/3 NO
  • HP @ 120V 1/3 NO
  • Contact Amp Rating (Resistive) 10
  • Hz 50/60
  • Response Time 20msec

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list