RELAY,ENCLOSED,DPDT,8 PINS,24VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,ENCLOSED,DPDT,8 PINS,24VAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1A490
  • Mfr. Model # 1A490
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.2 lbs

Product Details

Square base relay, enclosed, 8 pins, contact form DPDT, flange socket. 24 VAC.

Technical Specs

  • Coil Volts 24 VAC
  • HP @ 120V 1
  • HP @ 240V 1-1/2
  • Features Does Not Require Socket Base
  • Item Relay
  • Contact Material Silver Alloy
  • Standards E40944
  • Dimensions 1.90"H, 1.50"W, 2.90"D
  • Number of Poles 2
  • Hz 50/60
  • Coil Rating 3.5VA, 1.4W
  • Number of Pins - Relay 8
  • AC Contact Rating - Relay 25 A @ 300 V
  • DC Contact Rating - Relay 13 A @ 28 V
  • Contact Form - Relay DPDT
  • Power Relay Style Enclosed Power Relay
  • Electrical Connection - Power Relay 1/4" Tab Terminal
  • Mounting - Power Relay Side Flange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list