RELAY,DPST-NO/DPST-NC,24 COIL VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,DPST-NO/DPST-NC,24 COIL VOLTS

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YCH5
  • Mfr. Model # 1YCH5
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Coil Volts 24VAC
  • HP @ 240V 3
  • HP @ 120V 1-1/2
  • Item Relay
  • Hz 50/60
  • Contact Material Silver Alloy
  • Features Push-to-Test Button
  • Standards UL, CSA, TUV, CE
  • Dimensions 2.52"H, 1.36"W, 2.03"D
  • Number of Poles 4
  • Coil Rating 2.6VA, 2.0W
  • Number of Pins - Relay 10
  • AC Contact Rating - Relay 25 A @ 240 V (NO), 8 A @ 240 V (NC)
  • Power Relay Style Enclosed Power Relay
  • Contact Form - Relay DPST-NC, DPST-NO
  • DC Contact Rating - Relay 25 A @ 28 V
  • Electrical Connection - Power Relay Screw
  • Mounting - Power Relay Bracket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list