RELAY,DPST-NO,6 PINS,208VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,DPST-NO,6 PINS,208VAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5YZ76
  • Mfr. Model # 5YZ76
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Coil Volts 208VAC
  • HP @ 120V 1-1/2
  • Item Relay
  • Standards E40944
  • Dimensions 2.30"H, 2.50"W, 2.50"D
  • Number of Poles 2
  • HP @ 240V 1-1/2
  • Hz 50/60
  • Contact Material Silver Cadmium Oxide
  • Coil Rating 4.0W
  • Number of Pins - Relay 6
  • AC Contact Rating - Relay 40 A @ 300 V
  • DC Contact Rating - Relay 40 A @ 28 V
  • Contact Form - Relay DPST-NO
  • Electrical Connection - Power Relay Screw
  • Mounting - Power Relay Surface
  • Power Relay Style Open Power Relay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list