Skip Content
RELAY,DPDT,8PIN,48VDC,MECH IND,TEST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,DPDT,8PIN,48VDC,MECH IND,TEST

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EMH5
  • Mfr. Model # 5EMH5
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Coil Volts 48VDC
  • Features Mechanical Indicator And Lockable Test Buton
  • Item General Purpose Relay
  • Contact Material Silver Tin Indium
  • Socket Code A
  • Standards UL, CE, TUV
  • Socket 1YAX4
  • Number of Poles 2
  • Status Indicator Mechanical Flag
  • Push To Test Lockable
  • Plug-In Relay Style General Purpose
  • Number of Pins - Relay 8
  • AC Contact Rating - Relay 10 A @ 240 V
  • Base Type - Plug In Relay Octal
  • DC Contact Rating - Relay 10 A @ 28 V
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list