Skip Content
RELAY,DPDT,8PIN,24VDC,MECH INDICATO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,DPDT,8PIN,24VDC,MECH INDICATO

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EMF7
  • Mfr. Model # 5EMF7
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Coil Volts 24VDC
  • Features Mechanical Indicator
  • Item General Purpose Relay
  • Contact Material Silver Tin Indium
  • Socket Code A
  • Standards UL, CE, TUV
  • Socket 1YAX4
  • Number of Poles 2
  • Plug-In Relay Style General Purpose
  • Push To Test No
  • Green Environmental Attribute RoHS Compliant
  • Status Indicator Mechanical Flag
  • Base Type - Plug In Relay Octal
  • Number of Pins - Relay 8
  • AC Contact Rating - Relay 10 A @ 240 V
  • DC Contact Rating - Relay 10 A @ 28 V
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list