Skip Content
RELAY,DPDT,8PIN,24VAC,MECH INDICATO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,DPDT,8PIN,24VAC,MECH INDICATO

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EMF4
  • Mfr. Model # 5EMF4
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Features Mechanical Indicator
  • Item General Purpose Relay
  • Coil Volts 24VAC
  • Contact Material Silver Tin Indium
  • Socket 1YAX4
  • Socket Code A
  • Standards UL, CE, TUV
  • Number of Poles 2
  • Status Indicator Mechanical Flag
  • Plug-In Relay Style General Purpose
  • Push To Test No
  • Number of Pins - Relay 8
  • Base Type - Plug In Relay Octal
  • AC Contact Rating - Relay 10 A @ 240 V
  • Contact Form - Relay DPDT
  • DC Contact Rating - Relay 10 A @ 28 V

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list