Skip Content
RELAY,DPDT,8PIN,24VAC,LED INDICATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,DPDT,8PIN,24VAC,LED INDICATOR

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EMF9
  • Mfr. Model # 5EMF9
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Coil Volts 24VAC
  • Features LED Indicator
  • Item General Purpose Relay
  • Contact Material Silver Tin Indium
  • Socket Code A
  • Socket 1YAX4
  • Standards UL, CE, TUV
  • Number of Poles 2
  • Status Indicator LED and Mechanical Flag
  • Number of Pins - Relay 8
  • Push To Test No
  • Plug-In Relay Style General Purpose
  • Base Type - Plug In Relay Octal
  • AC Contact Rating - Relay 10 A @ 240 V
  • DC Contact Rating - Relay 10 A @ 28 V
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list