RELAY,CURRENT SENSING, 240 VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,CURRENT SENSING, 240 VAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V828
  • Mfr. Model # 15V828
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Relay
  • Max. Inrush Current 300
  • Contact Form SPDT
  • Input Voltage 240VAC
  • Mounting Surface Mounting with 2 Screws
  • Sensor Toroidal, 0.36" Through Hole
  • Status Indicator Red LED/Fault

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list