RELAY,ALTERNATING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,ALTERNATING

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C052
  • Mfr. Model # 6C052
  • UNSPSC # 39121517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Coil Volts 120VAC
  • Item Alternating Relay
  • Max. Input Volts 144
  • Number of Contacts 2
  • Base Type Octal
  • Pins 8
  • Contact Form DPDT Cross-Wired
  • Socket 5X852
  • Type -
  • Status Indicator LED
  • Amps 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list