Skip Content
RELAY,9 PINS,DPDT,10A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,9 PINS,DPDT,10A

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZH76
  • Mfr. Model # 5ZH76
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Coil Volts 120VAC
  • Item Relay
  • Socket 5ZJ16
  • Socket Code C
  • Number of Poles 2
  • Contact Material Silver Alloy
  • Status Indicator No
  • Green Environmental Attribute RoHS Compliant
  • Push To Test Manual
  • Base Type - Plug In Relay Square
  • Plug-In Relay Style Latching
  • Number of Pins - Relay 9
  • Contact Form - Relay DPDT
  • DC Contact Rating - Relay 10A @ 28V
  • AC Contact Rating - Relay 10A @ 240V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list