RELAY,8 PINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,8 PINS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5YP78
  • Mfr. Model # 5YP78
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1327
  • Shipping Weight 0.2 lbs

Product Details

Square base relay, 8 pins, enclosed, contact form DPDT, 120 VAC, LED indicating.

Technical Specs

  • Coil Volts 4.120 VAC
  • Item Octal Base Relays
  • Contact Material Durable Silver Alloy
  • Socket Code A
  • Socket 5X852
  • Standards E40944
  • Number of Poles 2
  • Status Indicator Mechanical Flag
  • Push To Test No
  • Plug-In Relay Style General Purpose
  • Number of Pins - Relay 8
  • Base Type - Plug In Relay Octal
  • DC Contact Rating - Relay 10 A @ 28 V
  • AC Contact Rating - Relay 10 A @ 277 V
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list