RELAY,8 PINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,8 PINS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5YP74
  • Mfr. Model # 5YP74
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Features LED Indicator
  • Coil Volts 110VDC
  • Item Relay
  • Contact Material Silver Alloy
  • Standards E40944
  • Socket 5X852
  • Socket Code A
  • Number of Poles 2
  • Push To Test No
  • Plug-In Relay Style General Purpose
  • Status Indicator Mechanical Flag
  • Number of Pins - Relay 8
  • Base Type - Plug In Relay Octal
  • AC Contact Rating - Relay 10 A @ 277 V
  • DC Contact Rating - Relay 10 A @ 28 V
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list