Discontinued with Replacement
RELAY,8 PINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY,8 PINS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5X824
  • Mfr. Model # 5X824
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1327
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
12 AMP RELAY

Your Price: NA

Product Details

Octal base model relay, 8 pins, enclosed, contact form SPDT, 120 VAC, coil volts.

Technical Specs

  • Coil Volts 4.120 VAC
  • Contact Material Durable Silver Alloy
  • Item Octal Base Relays
  • Socket Code A
  • Standards E40944
  • Socket 5X852
  • Number of Poles 1
  • Status Indicator Mechanical Flag
  • Push To Test No
  • Plug-In Relay Style General Purpose
  • Base Type - Plug In Relay Octal
  • Number of Pins - Relay 8
  • DC Contact Rating - Relay 10A @ 28V
  • AC Contact Rating - Relay 10A @ 277V
  • Contact Form - Relay SPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list