Skip Content
RELAY,8 PINS,SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,8 PINS,SPDT

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2W927
  • Mfr. Model # 2W927
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Coil Volts 24VDC
  • Item Relay
  • Socket 4DG59
  • Socket Code D
  • Features Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy Contacts
  • Contact Material Silver Alloy
  • Number of Poles 1
  • Standards UL Listed, CSA Certified, CE Marked, TUV
  • Status Indicator No
  • Plug-In Relay Style General Purpose
  • Push To Test Manual
  • Number of Pins - Relay 8
  • Base Type - Plug In Relay Square
  • AC Contact Rating - Relay 15 A @ 120 V
  • DC Contact Rating - Relay 15 A @ 24 V
  • Contact Form - Relay SPDT

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list