Skip Content
RELAY,8 PINS,DPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,8 PINS,DPDT

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C874
  • Mfr. Model # 6C874
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Coil Volts 12VAC
  • Socket 4DG59
  • Socket Code D
  • Item Plug-In Relay
  • Features Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy Contacts
  • Number of Poles 2
  • Contact Material Silver Alloy
  • Standards UL Listed, CSA Certified, CE Marked, TUV
  • Status Indicator No
  • Push To Test Manual
  • Green Environmental Attribute RoHS Compliant
  • Plug-In Relay Style General Purpose
  • Number of Pins - Relay 8
  • AC Contact Rating - Relay 10A @ 120V
  • Base Type - Plug In Relay Square
  • DC Contact Rating - Relay 10A @ 24V
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list