Skip Content
RELAY,8 PINS,DPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,8 PINS,DPDT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5X839
  • Mfr. Model # 5X839
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.2 lbs

Product Details

Square base general purpose relay, 8 pins, enclosed, contact form DPDT, 240 VAC.

Technical Specs

  • Coil Volts 240 VAC
  • Contact Material Durable Silver Alloy
  • Item Relay
  • Socket Code C
  • Standards E40944
  • Socket 5X853
  • Number of Poles 2
  • Status Indicator Mechanical Flag
  • Push To Test No
  • Plug-In Relay Style General Purpose
  • Base Type - Plug In Relay Square
  • Number of Pins - Relay 8
  • Contact Form - Relay DPDT
  • AC Contact Rating - Relay 10 A @ 277 V
  • DC Contact Rating - Relay 10 A @ 28 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list