RELAY,8 PINS,DPDT,5A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,8 PINS,DPDT,5A

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FE21
  • Mfr. Model # 4FE21
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Contact Material Cadmium Free
  • Item Relay
  • Coil Volts 12VDC
  • Socket 6C899
  • Socket Code J
  • Number of Poles 2
  • Standards UL Listed, CSA Certified
  • Status Indicator Mechanical Flag
  • Push To Test Manual
  • Number of Pins - Relay 8
  • Plug-In Relay Style General Purpose
  • Base Type - Plug In Relay Square
  • DC Contact Rating - Relay 5 A @ 28 V
  • Contact Form - Relay DPDT
  • AC Contact Rating - Relay 5 A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list