Skip Content
RELAY,8 PINS,DPDT,15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY,8 PINS,DPDT,15A

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5YR33
  • Mfr. Model # 5YR33
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.2 lbs

Product Details

Square base heavy-duty relay, 8 pins, contact form DPDT, 24 VDC, 15 amps.

Technical Specs

  • Item Relay
  • Coil Volts 24 VDC
  • Standards E40944
  • Socket Code C
  • Socket 5X853
  • Number of Poles 2
  • Status Indicator No
  • Push To Test No
  • Base Type - Plug In Relay Square
  • Plug-In Relay Style General Purpose
  • Number of Pins - Relay 8
  • AC Contact Rating - Relay 10 A @ 300 V
  • Contact Form - Relay DPDT
  • DC Contact Rating - Relay 10 A @ 28 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list