RELAY 8 PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY 8 PIN

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDRUMC2AB1BD
  • Mfr. Model # RUMC2AB1BD
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Coil Volts 24VDC
  • Contact Material Silver Nickel
  • Item Alternating Relay
  • Socket Code A
  • Standards UL, CE, CCN, RoHS
  • Socket 1DPW4, 1DPW6
  • Features Plug In Jumper Bars for Coil Terminals to Avoid Wiring
  • Number of Poles 2
  • Push To Test Lockable
  • Status Indicator Mechanical Flag
  • Plug-In Relay Style General Purpose
  • Number of Pins - Relay 8
  • Base Type - Plug In Relay Octal
  • Contact Form - Relay DPDT
  • DC Contact Rating - Relay 10 A @ 28 V
  • AC Contact Rating - Relay 10 A @ 277 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list