RELAY 5PINS SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY 5PINS SPDT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5X835
  • Mfr. Model # 5X835
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Relay
  • Coil Volts 120VAC
  • Contact Material Durable Silver Alloy
  • Socket Code C
  • Socket 5X853
  • Standards E40944
  • Number of Poles 1
  • Push To Test No
  • Base Type - Plug In Relay Square
  • Status Indicator Mechanical Flag
  • Number of Pins - Relay 5
  • Plug-In Relay Style General Purpose
  • AC Contact Rating - Relay 10 A @ 277 V
  • Contact Form - Relay SPDT
  • DC Contact Rating - Relay 10 A @ 28 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list