Skip Content
RELAY,5 PINS,SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,5 PINS,SPDT

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZH64
  • Mfr. Model # 5ZH64
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Coil Volts 12VDC
  • Item Relay
  • Socket 5X853
  • Socket Code C
  • Contact Material Silver Alloy
  • Number of Poles 1
  • Status Indicator No
  • Push To Test Manual
  • Base Type - Plug In Relay Square
  • Number of Pins - Relay 5
  • Plug-In Relay Style General Purpose
  • AC Contact Rating - Relay 10 A @ 240 V
  • DC Contact Rating - Relay 10 A @ 28 V
  • Contact Form - Relay SPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list