Skip Content
RELAY,5 PINS,SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY,5 PINS,SPDT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5YP94
  • Mfr. Model # 5YP94
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.15 lbs

Product Details

Square base type relay, 11 pins, enclosed, flange mount, contact form SPDT, 120 VAC.

Technical Specs

  • Item Relay
  • Coil Volts 120 VAC
  • Contact Material Durable Silver Alloy
  • Standards E40944
  • HP @ 120V 1/3
  • HP @ 240V 1/2
  • Contact Form - Relay SPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list