RELAY,4PDT, 120VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,4PDT, 120VAC

STRUTHERS-DUNN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14H243
  • Mfr. Model # 14H243
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Coil Volts 120VAC
  • Features Continuous Duty, Reliable wipe action switching, Silver Alloy Contacts, Screw Terminals, plastic and metal enclosure available
  • HP @ 240V 1.5
  • Item Relay
  • Contact Material Silver Alloy
  • Dimensions 2.72"H, 2.66"W, 3.40"D
  • HP @ 120V 1
  • Number of Poles 4
  • Standards RUL E367G, CUS E13224
  • Hz 50/60
  • Coil Rating 14.0VA, 4.4W
  • AC Contact Rating - Relay 35 A @ 240 V
  • Number of Pins - Relay 14
  • DC Contact Rating - Relay 20 A @ 28 V
  • Contact Form - Relay 4PDT
  • Power Relay Style Open Power Relay
  • Electrical Connection - Power Relay Screw
  • Mounting - Power Relay Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list